Bronze Thermal Expansion Ball Valve Inline 3/4" x 1/2" (Discontinued)
- Mfr # 78RV
- Zoro # G2541865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78RV
Zoro #
G2541865
UPC #
670750257209
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Tube Size
3/4 in x 3/4 in x 1/2 in
Details
Body Material
Bronze
Connection
FNPT x Sweat
Body Style
Inline
Max. Pressure
100 psi CWP
Item
Thermal Expansion Ball Valve
Port
Standard
Standards
IAPMO Listed
Seat Material
RPTFE
Ball Valve Product Group
Manual
Handle Material
Steel with Plastic Grip
Features
Includes Thermal Expansion Control Valve with 1/2 in Sweat/Thread Fitting
Handle Type
Tee
Connection Type
Sweat x Sweat/NPT x Sweat
Stem Material
Brass
Temp. Range
33 Degrees to 210 Degrees F
Stem Type
Blowout Proof
Compliance
ISO 9001
Ball Material
Chrome Plated Brass
Ball Valve Basic Body Material
Bronze
Valve Structure
2-Piece
Material of Construction
Bronze
Sub-Category
Bronze Ball Valves
Description
Thermal Expansion Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Tee, Seat Material RPTFE, Stem Material Brass, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.