3/4" Sweat x NPT Bronze Thermal Expansion Ball Valve (Discontinued)
- Mfr # 78RV
- Zoro # G6901422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78RV
Zoro #
G6901422
UPC #
094703323139
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Tube Size
3/4 in x 3/4 in x 1/2 in
Details
Body Material
Bronze
Connection
FNPT x Sweat
Body Style
Inline
Handle Material
Steel with Plastic Grip
Compliance
ISO 9001
Temp. Range
33 Degrees to 210 Degrees F
Item
Thermal Expansion Ball Valve
Stem Type
Blowout Proof
Connection Type
Sweat x Sweat/NPT x Sweat
Port
Standard
Ball Valve Basic Body Material
Bronze
Features
Includes Thermal Expansion Control Valve with 1/2 in Sweat/Thread Fitting
Max. Pressure
80 psi CWP
Ball Valve Product Group
Manual
Stem Material
Brass
Seat Material
RPTFE
Ball Material
Chrome Plated Brass
Handle Type
Tee
Standards
IAPMO Listed
Valve Structure
2-Piece
Sub-Category
Bronze Ball Valves
Material of Construction
Bronze
Description
Thermal Expansion Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Tee, Seat Material RPTFE, Stem Material Brass, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.