Bronze Thermal Expansion Ball Valve Inline 1/2"

APOLLO| Zoro #: G0436843| Mfr #: 78305RV

$56.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436843 Mfr #: 78305RV
Port: StandardPipe Size: 3/4"
Stem Material: BrassStem Type: Blowout Proof
Compliance: ISO 9001Valve Basic Body Material: Bronze
Ball Valve Product Group: ManualHandle Material: Steel with Plastic Grip
Valve Structure: 2-PieceBody Material: Bronze
Item: Thermal Expansion Ball ValveTemp. Range: 33 Degrees to 210 Degrees F
Ball Material: Chrome Plated BrassBody Style: Inline
Features: Includes Thermal Expansion Control Valve with Pex FittingMax. Pressure: 400 psi CWP
Standards: Meets IAPMO, CSA B125.1, B125.3Tube Size: 3/4"
Seat Material: RPTFEHandle Type: Lever
Body Seal Material: RPTFEHose I.D.: 1/2"
Connection Type: Sweat x Sweat x PEXCountry of Origin (subject to change): United States

Product Description

Thermal Expansion Control Valve, Sweat Connection, Max. Pressure 125 psi WOG, Full Port, Material of Construction Bronze, Seats RPTFE, Seals RPTFE, Ball Material Chrome Plated, Stem Material Brass, Stem Blowout Proof, Handle Tee, Standards Meets IAPMO, CSA B125.1, B125.3

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.