15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Bronze Thermal Expansion Ball Valve Inline 3/8"

APOLLO| Zoro #: G2302623| Mfr #: 78306RV

$75.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302623 Mfr #: 78306RV
Port: StandardPipe Size: 3/4"
Stem Material: BrassStem Type: Blowout Proof
Compliance: ISO 9001Valve Basic Body Material: Bronze
Ball Valve Product Group: ManualHandle Material: Steel with Plastic Grip
Valve Structure: 2-PieceBody Material: Bronze
Item: Thermal Expansion Ball ValveTemp. Range: 33 Degrees to 210 Degrees F
Ball Material: Chrome Plated BrassBody Style: Inline
Features: Includes Thermal Expansion Control Valve with Compression FittingSeat Material: RPTFE
Handle Type: LeverBody Seal Material: RPTFE
Hose I.D.: 3/8"Connection Type: Sweat x Sweat x Comp.
Max. Pressure: 400 psi CWPStandards: Meets IAPMO, CSA B125.1, B125.3
Tube Size: 3/4"Country of Origin (subject to change): United States

Product Description

Thermal Expansion Control Valve, Sweat Connection, Max. Pressure 125 psi WOG, Full Port, Material of Construction Bronze, Seats RPTFE, Seals RPTFE, Ball Material Chrome Plated, Stem Material Brass, Stem Blowout Proof, Handle Tee, Standards Meets IAPMO, CSA B125.1, B125.3

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.