STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/4" Sweat x PEX Bronze Thermal Expansion Ball Valve

APOLLO| Zoro #: G1244397| Mfr #: 78325RV

$49.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Material: Brass
Body Material: Bronze
Features: Includes Thermal Expansion Control Valve with Pex Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244397 Mfr #: 78325RV
Stem Material: BrassBody Material: Bronze
Features: Includes Thermal Expansion Control Valve with Pex FittingPort: Standard
Stem Type: Blowout ProofHandle Type: Lever
Compliance: ISO 9001Tube Size: 3/4"
Body Style: InlineTemp. Range: 33 Degrees to 210 Degrees F
Standards: Meets IAPMO, CSA B125.1, B125.3Ball Material: Chrome Plated Brass
Valve Basic Body Material: BronzePipe Size: 3/4"
Connection Type: Sweat x Sweat x PEXValve Structure: 2-Piece
Max. Pressure: 400 psi CWPBody Seal Material: RPTFE
Ball Valve Product Group: ManualHandle Material: Steel with Plastic Grip
Hose I.D.: 1/2"Seat Material: RPTFE
Item: Thermal Expansion Ball ValveCountry of Origin (subject to change): United States

Description

Thermal Expansion Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Tube Size 3/4 In., Connection Type Sweat x Sweat x PEX, Standard Port, Max. Pressure 400 psi CWP, Temp. Range 33 Degrees to 210 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Plastic Grip, Stem Material Brass, Body Seal Material RPTFE, Hose I.D. 1/2 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews