0.6x12 in. Matte Terracotta Porcelain Bullnose Trim Wall and Floor Tile 0.5 sq ft/case, 10PK

  • Mfr # UMB88COTBULA

  • Zoro # G715830241


product price:  $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
0.6 in
Thickness
0.38 in
Finish
Matte
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88COTBULA
Zoro #
G715830241
UPC #
840175594191
Country of Origin
Spain

Dimensions

Length
11.8 in
Width
0.6 in
Thickness
0.38 in

Details

Finish
Matte
Material
Porcelain
Color
Terracotta
Shape
Pencils

Description

This terracotta-inspired bullnose trim is the epitome of rustic charm with a modern twist. Its warm, earthy tone-think classic burnt sienna-pairs perfectly with its matte finish, creating a natural, understated look that feels cozy yet refined. The 0.6x11.8in shape adds a sleek edge to any installation, whether youre capping off an outdoor wall, framing a backsplash, or finishing a fireplace surround.The slight variation V2 in its tone gives it a subtle depth, making each piece unique without overwhelming the design. This trim works beautifully with neutral or white tiles for a classic farmhouse aesthetic or can be paired with bold blues or greens for a Mediterranean-inspired vibe. Its also a perfect match for wood-look tiles, creating a seamless connection between organic textures and rich, earthy colors.Durability is key here-this porcelain trim is designed to handle high-traffic floors, steam rooms, and even outdoor walls, all while maintaining its warm, inviting look. Whether youre sprucing up a backyard patio or putting the finishing touches on a cozy kitchen, this trim adds that perfect mix of strength and style, blending rustic charm with contemporary design.


  • Tile Dimension: 0.6 x 11.8 in., thickness: 9.53 mm, sq ft per sheet: 0.05, sheets per box: 10, sq ft per box: 0.5
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.