11x12 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLDC88P01HA

  • Zoro # G211320321


product price:  $200.99
/pk 5, $40.20/ea
Free Shipping & Returns

Key Features

Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Material
Marble
Shape
Penny Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLDC88P01HA
Zoro #
G211320321
UPC #
840175525478
Country of Origin
China

Dimensions

Length
12.3 in
Width
11.3 in
Thickness
0.37 in

Details

Material
Marble
Shape
Penny Round
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft

Description

A touch of old-world charm with a crisp clean look - nothing beats the geometric allure or our Bianco Carrara penny round mosaic tile! These modest, small, spherical shapes are capable of enveloping any room with a touch of rare personality. With a dynamic geometric appeal that’s offset by the minimalist look of fine white Italian marble, this penny round tile can go all over the surface without feeling overwhelming. This penny round mosaic tile can create a truly tranquil interior that is far from drab! Its vintage pattern adds an upbeat and dynamic flair to shower floors, adds coziness to bathroom walls and kitchen backsplash designs, making sure that neutral color doesn’t appear cold or washed out. Mesh backing allows tile to be easily trimmed into tile accents, and used in smaller doses to add charm to a stove backsplash, shower niche, floor border or vanity surround.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products