Ash Gray 11.8 in x 47.2 in Porcelain Matte Floor and Wall Tile 15.47 sqft/case, 4PK

  • Mfr # OREIAGTIDEC

  • Zoro # G311320283


product price:  $201.99
/pk 4, $50.50/ea
Sold in multiples of 4 for $807.96
Free Shipping & Returns

Key Features

Length
47.2 in
Width
11.8 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OREIAGTIDEC
Zoro #
G311320283
UPC #
840175529889
Country of Origin
Italy

Dimensions

Length
47.2 in
Width
11.8 in
Thickness
0.31 in
Height
2 in

Details

Material
Porcelain
Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.47 sq. ft

Description

Made to look aged but designed to last for many decades, this porcelain tile lets you enjoy the beauty of rustic design without the upkeep of natural hardwood. Decorate your home with a rustic backsplash, accent wall, fireplace mantel, or bathtub surround with wood-look tiles that are not susceptible to scratching, mildew, or moisture. Create an aged, rustic beauty in your minimalist bathroom, neutral shower or modern living room area to enhance a warm and homely feel! This neutral wood-look tile can be the perfect rustic touch for a cozy farmhouse decor as well as for modern, minimalist or Scandi style rooms that crave for an aged patina and wear pattern. With its unique surface and grains, this porcelain tile is a highly desired choice for adding additional interest and depth to the room. Achieve that lived-in flooring look you desire, or add a distressed touch to your walls inspired by French farmhouse style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.