
Beige 10x10 Crema Marfil Honed Polished Floor and Wall Tile 2.95 sqft/case, 5PK
Mfr # APLVL88G33A
Zoro # G311320467
product price:Â $95.85
/pk 5, $19.17/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
10 in
Thickness
0.37 in
Material
Crema Marfil Honed
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLVL88G33A
Zoro #
G311320467
UPC #
840175529346
Country of Origin
China
Dimensions
Length
10 in
Width
10 in
Thickness
0.37 in
Details
Material
Crema Marfil Honed
Shape
Hexagon
Color
Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
2.95 sq. ft
Description
Put a modern spin on the classic hexagon with a large format tile in beige color and create a flowing, spacious feel in the room. Maximize the capacious feel of a small bathroom, laundry room or kitchen with large hexagon Crema Marfil Honed marble floor tiles that boast an unrivalled elegance and sophistication. This hexagon tile creates seamless surface areas that give your space a more contemporary edge thanks to reduced visual interruption with fewer grout joints. It's exceptionally durable and truly stunning in appearance thanks to the natural veining of the marble.You will cover large areas of a room quickly while bringing maintenance to a minimum due to less grout joints in design, which mean spend less time cleaning and more time enjoying your home! Large format tile is the ticket to achieving a crisp, unified look in wall designs that can be a durable alternative to paint or wallpaper too.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.