Light Gray 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88085M-15A

  • Zoro # G711320272


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88085M-15A
Zoro #
G711320272
UPC #
840175525188
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

Accentuate your plain tiling with a pencil trim to boost the appeal of your design. Typically used along the edges of your tile to prevent it from chipping, cracking, or breaking, this glass flat liner can be installed on various tiled surfaces including bathroom and kitchen floors, shower pans, accent walls or steam rooms. Besides being a durable edging for your tiles, our matte glass pencil liner is the perfect piece to get creative with your project. Take the artistic aspect of your tile design to the next level - use our pencil trim to frame an amazing shower niche design, highlight the perimeter of a backsplash or to turn your pain tiles into a professional looking surface. Matte surface lends a casual finish, bringing a softer look to polished surfaces and contemporizing a design. When it comes to maintenance, all you need to do is wipe with a damp cloth to keep your tile trim looking clean!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products