Mirari 12x12 in. Blue, Gray Glossy Glass 3D Geometric Subway Mosaic Wall Tile (4.79 sq ft/case) 5PK

  • Mfr # APLMNC8809MAA

  • Zoro # G622811166


product price:  $216.99
/pk 5, $43.40/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Size
12 in x 12 in
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Length
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMNC8809MAA
Zoro #
G622811166
UPC #
199793001216
Country of Origin
China

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Material
Porcelain
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Glossy
Color
Blue, Gray
Shape
Brick
Style
3D Geometric Subway
Coverage Area
4.79 Sq. ft/ Carton

Description

Mirari 12x12 in. Blue, Gray Glossy Glass 3D Geometric Subway Mosaic Wall Tile (4.79 sq ft/case, 5-Pack). The blue and gray geometric subway glass tile brings a refined, coastal edge to modern interiors. Its pattern of angled shapes transforms the classic subway layout into something bolder and more dynamic. The deep marine blue contrasts beautifully with soft gray glass, creating a sense of movement and depth that shifts with the light. Ideal for kitchen backsplashes, bathroom walls, or shower niches, this tile adds personality while keeping the overall look clean and architectural. The glossy surface enhances brightness, and the mesh-mounted backing makes installation simple and precise. Made from durable glass, it resists moisture and heat-perfect for indoor walls, accent strips, or commercial feature walls. Pair it with white cabinetry or brushed metal fixtures to bring out its crisp geometry, or with wood textures for a softer, coastal-inspired balance. This isn’t just another subway tile it’s a statement piece that turns structure into art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.