Palmera 9x9 Muted WYG Porcelain Floral Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88CABA

  • Zoro # G621722289


product price:  $86.99
/pk 13, $6.69/ea
Free Shipping & Returns

Key Features

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLCAT88CABA
Zoro #
G621722289
UPC #
198219534147
Country of Origin
Spain

Dimensions

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm

Details

Material
Porcelain
Color
White, Yellow, Purple
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square
Finish
Matte, Glossy
Coverage Area
6.96 sq. ft

Description

Inspired by breezy Mediterranean cafes and sun-warmed terrazas, this 9x9 porcelain tile channels coastal ease with a soft palette of white, muted yellow, and stone gray. The design features a delicate floral medallion with fluid, hand-painted detailing that evokes vintage Spanish tiles reimagined for contemporary interiors. Finished in a blend of matte and glossy textures, it offers subtle variation (5 unique faces) that adds dimension to floors and walls. Ideal for everything from quaint bistro flooring to statement shower walls or poolside patios, this tile delivers durability with less than 0.5% water absorption and >1300N breaking strength. Non-rectified edges and a slip-resistant DCOF >0.42 ensure performance for both residential and commercial applications. Whether used in cafes, kitchens, mudrooms, or courtyards, this tile brings story-rich style with technical confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.