
Splendor 24x48 in. Celestine Blue Honed Porcelain Crosscut Large Tile (15.5 sq ft/case) 2PK
Mfr # IMP88AZLCRS2448
Zoro # G622810237
product price:Â $203.99
/pk 2, $102.00/ea
Sold in multiples of 4 for $815.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Size
24 in x 48 in
Material
Marble
Style
Crosscut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMP88AZLCRS2448
Zoro #
G622810237
UPC #
198219534338
Country of Origin
Spain
Dimensions
Length
48 in
Width
24 in
Size
24 in x 48 in
Details
Material
Marble
Color
Blue
Style
Crosscut
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Rectangle
Finish
Honed
Coverage Area
15.5 Sq. ft/ Carton
Description
Splendor 24x48 in. Celestine Blue Honed Porcelain Crosscut Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). Bring a sense of calm sophistication to your space with the Celestine Blue Crosscut porcelain tile. Its silvery blue-gray shade, reminiscent of sea glass and soft morning mist, glows gently under natural or ambient light. The delicate veining flows organically across the surface, achieved through a crosscut stone-inspired design that captures the tranquil movement of marble without the maintenance. The large-format 24x48 size enhances the feeling of openness, while the honed finish and rectified edges create a smooth, seamless look. Perfect for bathroom walls, spa-style showers, or open-concept living areas, this tile blends coastal charm with modern minimalism. Durable, water- and frost-resistant, it performs beautifully in both residential and light commercial settings. Pair it with brushed nickel fixtures, white oak vanities, or matte white accents to create an elegant, timeless space that feels light and effortless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.