White 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88066M-15A

  • Zoro # G211320291


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88066M-15A
Zoro #
G211320291
UPC #
840175525171
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

Finishing the exposed edges of your tile project is a great way to wrap up a professional installation. This glass pencil tile can be used to cover the edges of your design which can chip or crack if left unfinished. Made of impervious glass in a matte white finish, it can serve as a smooth transition between different glass tiles, as a finishing piece at the top of your tiled walls, or as a frame that lines a creative mosaic pattern. Provide a clean crisp finish to the edges of a white backsplash, giving interest to what could otherwise be plain and lifeless design. Alternatively, this matte glass trim can also create emphasis when used to frame a mosaic tile design, allowing for an extra statement that takes the tiled area from ordinary to extraordinary! The beautiful frosted finish can coordinate with your matte tiles, as well as provide much-needed texture to a room with lots of shiny and polished surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products