KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vacuum Breaker, 1-1/2 In., FNPT, Bronze

APOLLO| Zoro #: G0870134| Mfr #: 3810701

$107.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Temp. Range: 180 Degrees F
Item: Vacuum Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870134 Mfr #: 3810701
Width: 3-3/4"Temp. Range: 180 Degrees F
Item: Vacuum BreakerSize: 1-1/2"
Max. Pressure: 125 psiMaterial of Construction: Bronze
Height: 4-3/8"Connection Type: FNPT
Seal: SiliconeStandards: ASSE1001
Country of Origin (subject to change): United States

Description

Vacuum Breaker, Size 1-1/2 In., Connection Type FNPT, Material of Construction Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 4-3/8 In., Width 3-3/4 In., Standards ASSE1001

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews