Vacuum Breaker, 1/4 In., FNPT, 125 psi

APOLLO| Zoro #: G0904014| Mfr #: 3820106

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Standards: ASSE 1001Material of Construction: Brass-Polished ChromeTemp. Range: 212 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0904014 Mfr #: 3820106
Standards: ASSE 1001Material of Construction: Brass-Polished Chrome
Temp. Range: 212 Degrees FWidth: 21/32"
Max. Pressure: 125 psiHeight: 2-5/16"
Item: Vacuum BreakerSize: 1/4"
Seal: SiliconeConnection Type: FNPT
Country of Origin (subject to change): United States


Vacuum Breaker, Size 1/4 In., Connection Type FNPT, Material of Construction Brass-Polished Chrome, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 2-5/16 In., Width 21/32 In., Standards ASSE 1001

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.