SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi

APOLLO| Zoro #: G1200281| Mfr #: 3810801

$156.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psiMaterial of Construction: BronzeItem: Vacuum Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200281 Mfr #: 3810801
Max. Pressure: 125 psiMaterial of Construction: Bronze
Item: Vacuum BreakerTemp. Range: 180 Degrees F
Connection Type: FNPTWidth: 3-3/4"
Seal: SiliconeSize: 2"
Height: 4-1/2"Standards: ASSE1001
Country of Origin (subject to change): United States

Description

Vacuum Breaker, Size 2 In., Connection Type FNPT, Material of Construction Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 4-1/2 In., Width 3-3/4 In., Standards ASSE1001

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews