JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Vacuum Breaker, 3/4 In., GHT, Chrome

APOLLO| Zoro #: G1668326| Mfr #: 38314CS

$10.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668326 Mfr #: 38314CS
Temp. Range: 33 Degrees to 180 Degrees FConnection Type: GHT
Height: 2-11/16"Standards: ASSE 1011, CSA B64.2
Size: 3/4"Max. Pressure: 125 psi
Item: Vacuum BreakerMaterial of Construction: Chrome-Plated brass
Seal: Buna NitrileWidth: 1-19/64"
Country of Origin (subject to change): Taiwan

Product Description

Vacuum Breaker, Size 3/4 In., Connection Type GHT, Material of Construction Chrome-Plated Brass, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 2-11/16 In., Width 1-19/64 In., Standards ASSE 1011, CSA B64.2

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.