DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vacuum Breaker, 3/4In, FNPT, Bronze, 125 psi

APOLLO| Zoro #: G1228096| Mfr #: 3810401

$27.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
Temp. Range: 212 Degrees F
Item: Vacuum Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228096 Mfr #: 3810401
Width: 2-1/8"Temp. Range: 212 Degrees F
Item: Vacuum BreakerSize: 3/4"
Max. Pressure: 125 psiMaterial of Construction: Bronze
Height: 3-1/16"Connection Type: FNPT
Seal: SiliconeStandards: ASSE1001
Country of Origin (subject to change): United States

Description

Vacuum Breaker, Size 3/4 In., Connection Type FNPT, Material of Construction Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 3-1/16 In., Width 2-1/8 In., Standards ASSE1001

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews