Apollo
Vacuum Breaker, Bronze, 1-1/4" W
- Zoro #: G6124286
- Mfr #: 38LF314AS
Hover or click to zoom Tap to zoom
$10.22
- Item: Vacuum Breaker
- Connection Type: FNPT
- Material of Construction: Brass
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.22
Apollo #38LF314AS Specifications
- Zoro #: G6124286
- Mfr #: 38LF314AS
- Item: Vacuum Breaker
- Connection Type: FNPT
- Material of Construction: Brass
- Width: 1-1/4"
- Standards: ASSE 1011
- Compliance: ASSE 1011 CSA B61.2
- Size: 3/4"
- Body Material: Brass
- Pipe Size: 3/4"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Width 1 1/4 in, Standards ASSE 1011
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Apollo #38LF314AS
Explore more
- APOLLO Vacuum Breaker, 3/8 In., FNPT, 125 psi 38LF10201
- APOLLO Vacuum Breaker, 1/4 In., FNPT, 125 psi 3820106
- APOLLO Vacuum Breaker, 2 In, FNPT, 125 psi, 125 psi 38LF10801
- APOLLO Vacuum Breaker, 1-1/2 In., FNPT, 125 psi 38LF10701
- APOLLO Vacuum Breaker, 1 In, FNPT, 125 psi, 125 psi 38LF10501
- APOLLO Apollo 38LF414AS Vacuum Breaker, 3/4 in, Brass, Satin 38LF414AS
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/24 1/2 In Vac Brkr 3396078
- PROLINE VACUUM BRAKR 3/4""MHT 108-904NL
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi VBM075V-PV
- KOHLER Vacuum Breaker 1215178
- Apollo Vacuum Breakers