This item is Discontinued.

Apollo Valves 1-1/2" Press Bronze Ball Valve Inline 77WLF-147-01

1-1/2" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77WLF-147-01
  • Zoro # G5272976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77WLF-147-01
Zoro #
G5272976
UPC #
670750758317
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Tube Size
1 1/2 in
Overall Length
5.81 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Ball Valve Product Group
Manual
Connection Type
Press x Press
Body Seal Material
MPTFE
Compliance
ISO 9001
Max. Pressure
250 psi CWP
Valve Structure
2-Piece
Handle Type
Lever
Features
Press End Connections
Seat Material
MPTFE
Stem Type
Blowout Proof
Standards
MSS SP 110
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
Plated Steel/Insulated Polyvinyl
Ball Valve Basic Body Material
Bronze
Ball Material
316 Stainless Steel
Max. Steam Pressure
15 psi WSP
Port
Full
Item
Ball Valve
Stem Material
316 Stainless Steel
Seal Material
MPTFE
Connection
Press
Material of Construction
Low Lead Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.