This item is Discontinued.

Apollo Valves 2-1/2" Press Brass Ball Valve Inline 77VLF14901

2-1/2" Press Brass Ball Valve Inline (Discontinued)

  • Mfr # 77VLF14901
  • Zoro # G5273064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77VLF14901
Zoro #
G5273064
UPC #
670750928895
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Tube Size
2 1/2 in
Overall Length
8.0 in

Details

Body Material
Lead-Free Brass
Body Style
Inline
Ball Valve Product Group
Manual
Connection Type
Press x Press
Port
Full
Stem Material
Lead Free Brass
Features
Press End Connections
Seat Material
RPTFE
Max. Pressure
250 psi CWP
Valve Structure
2-Piece
Handle Material
Zinc Plated Steel with Vinyl Grip
Compliance
ISO 9001
Max. Steam Pressure
15 psi WSP
Standards
MSS SP 110
Handle Type
Lever
Item
Ball Valve
Stem Type
Blowout Proof
Temp. Range
0 Degrees to 250 Degrees F
Ball Material
Lead Free Brass
Ball Valve Basic Body Material
Brass
Connection
Press
Material of Construction
Low Lead Forged Brass
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Lead-Free Brass, Ball Material Lead Free Brass, Handle Type Lever, Seat Material RPTFE, Stem Material Lead Free Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.