Zoro Homepage

Ball Valve, 1in. NPT, CS, Spring return

  • Mfr # 89-505-01A

  • Zoro # G311332378


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
straight
Ball Port Style
Standard
Valve Structure
Two-Piece
Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-505-01A
Zoro #
G311332378
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1"

Details

Ball Material
Stainless Steel
Body Style
straight
Ball Port Style
Standard
Valve Structure
Two-Piece
For Media
steam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.