This item is Discontinued.

No Product Image Available

Bronze Ball Valve Inline 2" (Discontinued)

  • Mfr # 77CLF20801
  • Zoro # G6180316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF20801
Zoro #
G6180316
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Features
Lead-Free Ball Valve with Distinctive White Handle Grip and Blue Lead Free Hang Tag
Item
Ball Valve
Standards
NSF 61- G, NSF 372
Stem Material
Lead-Free Brass
Max. Pressure
600 psi CWP
Handle Type
Lever
Handle Material
Zinc Plated Steel
Stem Type
Blowout Proof
Max. Steam Pressure
150 psi SWP
Temp. Range
-20 Degrees to 450 Degrees F
Ball Material
Chrome Plated Brass
Connection Type
Solder x Solder
Compliance
MSS SP-110
Ball Valve Product Group
Manual
Valve Structure
2-Piece
Ball Valve Basic Body Material
Bronze
Seat Material
MPTFE
Port
Full
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seat Material MPTFE, Stem Material Lead-Free Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.