Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Water Gauge, Automatic, 1/2 In, MNPT, Bronze
  • Zoro #: G0242855
  • Mfr #: 2435000
$274.09
  • Glass Tube O.D.: 5/8"
  • Connection: MNPT
  • Stem Packing: TFE with ARAMID
See full product details
This item ships free.

Apollo #2435000 Specifications

  • Zoro #: G0242855
  • Mfr #: 2435000
Glass Tube O.D.: 5/8" Connection: MNPT
Stem Packing: TFE with ARAMID Max. Temp.: 400 Degrees F
Wheel Material: Aluminum Pattern: Automatic
Glass Length: 12" Center to Center Length: 14"
Pipe Size: 1/2" Water Gauge Gasket Material: TFE with Hypalon
Max. Pressure: 500 psig at 100 Degrees F Number of Guard Rods: 4
Body Material: Bronze Standards: CRN Registered
Includes: Ball Checks In Upper and Lower Arms Item: Water Gauge
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 500 psig at 100 Degrees F, Max. Temp. 400 Degrees F, Glass Tube O.D. 5/8 In., Glass Length 12 In., Number of Guard Rods 4, Center to Center Length 14 In., Water Gauge Gasket Material TFE with Hypalon, Stem Packing TFE with ARAMID, Automatic Pattern, Wheel Material Aluminum, Includes Ball Checks In Upper and Lower Arms, Standards CRN Registered

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #2435000