SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Water Gauge, Automatic, 1/2 In, MNPT, Bronze

APOLLO| Zoro #: G1633782| Mfr #: 2550100

$126.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Material: AluminumGlass Tube O.D.: 5/8"Number of Guard Rods: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633782 Mfr #: 2550100
Wheel Material: AluminumGlass Tube O.D.: 5/8"
Number of Guard Rods: 4Includes: Needle Drain Valve In Lower Arm
Center to Center Length: 14"Max. Temp.: 400 Degrees F
Glass Length: 12"Connection: MNPT
Pipe Size: 1/2"Standards: CRN Registered
Body Material: BronzeItem: Water Gauge
Water Gauge Gasket Material: EPDMMax. Pressure: 400 psig at 100 Degrees F
Country of Origin (subject to change): United States

Description

Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 400 psig at 100 Degrees F, Max. Temp. 400 Degrees F, Glass Tube O.D. 5/8 In., Glass Length 12 In., Number of Guard Rods 4, Center to Center Length 14 In., Water Gauge Gasket Material EPDM, Wheel Material Aluminum, Includes Needle Drain Valve In Lower Arm, Standards CRN Registered

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews