Water Gauge, Automatic, 1/2 In, MNPT, Bronze

APOLLO| Zoro #: G1541626| Mfr #: 2550200

$96.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Glass Tube O.D.: 5/8"
Center to Center Length: 14"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541626 Mfr #: 2550200
Glass Tube O.D.: 5/8"Center to Center Length: 14"
Body Material: BronzeWheel Material: Composition
Glass Length: 12"Includes: Needle Drain Valve In Lower Arm
Standards: CRN RegisteredConnection: MNPT
Pipe Size: 1/2"Water Gauge Gasket Material: EPDM
Max. Pressure: 400 psig at 100 Degrees FItem: Water Gauge
Number of Guard Rods: 4Max. Temp.: 400 Degrees F
Country of Origin (subject to change): United States

Description

Water Gauge, Pipe Size 1/2 In., Connection MNPT, Max. Pressure 400 psig at 100 Degrees F, Number of Guard Rods 4, Water Gauge Gasket Material EPDM, Wheel Material Composition, Includes Needle Drain Valve In Lower Arm, Standards CRN Registered

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews