DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Water Gauge, Pipe Size 1/2 In, MNPT

APOLLO| Zoro #: G1007237| Mfr #: 2015000

$54.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Glass Tube O.D.: 5/8"
Pipe Size: 1/2"
Center to Center Length: 13-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007237 Mfr #: 2015000
Glass Tube O.D.: 5/8"Pipe Size: 1/2"
Center to Center Length: 13-1/4"Pattern: Standard Pattern
Body Material: BronzeWheel Material: Aluminum
Glass Length: 12"Includes: Needle Drain Valve and Ball Check Valves
Standards: CRN Registered OF6616.5CConnection: MNPT
Stem Packing: TFEWater Gauge Gasket Material: EPDM
Max. Pressure: 125 psig at 350 Degrees FItem: Water Gauge
Number of Guard Rods: 2Max. Temp.: 350 Degrees F
Country of Origin (subject to change): United States

Description

Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 125 psig at 350 Degrees F, Max. Temp. 350 Degrees F, Glass Tube O.D. 5/8 In., Glass Length 12 In., Number of Guard Rods 2, Center to Center Length 13-1/4 In., Water Gauge Gasket Material EPDM, Stem Packing TFE, Standard Pattern Pattern, Wheel Material Aluminum, Includes Needle Drain Valve and Ball Check Valves, Standards CRN Registered OF6616.5C

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews