Apollo Valves
Water Gauge, Pipe Size 1/2 In, MNPT
Mfr # 2020400
Zoro # G2939517
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection MNPT
- Body Material Bronze
- Max. Pressure 200 psig
- Max. Temp. 400 Degrees F
Explore More Products
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze 2435100
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2015100
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze 2035100
- APOLLO VALVES Expansion Tank Gauge, 1/2 In, MNPT, Bronze 2070400
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2020500
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT 2020800
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2365100
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L 1LG-17
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze 2550100
- WINTERS Water Test Gauge, 2.5 in., 0 to 160 psi PETW213LF
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa PETM213
- Apollo Valves Water Gauges