Apollo Valves
Water Gauge, Pipe Size 1/2 In, MNPT
Mfr # 2020500
Zoro # G2158396
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection MNPT
- Body Material Bronze
- Max. Pressure 200 psig
- Max. Temp. 400 Degrees F
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2010400
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2015000
- APOLLO VALVES Water Gauge, Standard Pattern, 1/2 In, MNPT 2340100
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze 2550200
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT 2020800
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT 2345000
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2020400
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze 2035100
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 36In L LG-36R
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa PETM213
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 24In L 1LG-24R
- Apollo Valves Water Gauges