KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Gauge, Pipe Size 1/2 In, MNPT

APOLLO| Zoro #: G0711742| Mfr #: 2025000

$68.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1/2"
Center to Center Length: 13-1/4"
Wheel Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711742 Mfr #: 2025000
Pipe Size: 1/2"Center to Center Length: 13-1/4"
Wheel Material: AluminumBody Material: Bronze
Max. Pressure: 200 psig at 400 Degrees FNumber of Guard Rods: 2
Pattern: Heavy PatternStem Packing: TFE
Glass Tube O.D.: 5/8"Max. Temp.: 400 Degrees F
Connection: MNPTItem: Water Gauge
Glass Length: 12"Water Gauge Gasket Material: EPDM
Includes: Ball Check ValvesStandards: CRN Registered OF6616.5C
Country of Origin (subject to change): United States

Description

Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 200 psig at 400 Degrees F, Max. Temp. 400 Degrees F, Glass Tube O.D. 5/8 In., Glass Length 12 In., Number of Guard Rods 2, Center to Center Length 13-1/4 In., Water Gauge Gasket Material EPDM, Stem Packing TFE, Heavy Pattern Pattern, Wheel Material Aluminum, Includes Ball Check Valves, Standards CRN Registered OF6616.5C

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews