HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Water Gauge, Pipe Size 1/2 In, MNPT

APOLLO| Zoro #: G0350357| Mfr #: 2025100

$56.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Glass Tube O.D.: 5/8"
Pipe Size: 1/2"
Center to Center Length: 13-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350357 Mfr #: 2025100
Glass Tube O.D.: 5/8"Pipe Size: 1/2"
Center to Center Length: 13-1/4"Pattern: Heavy Pattern
Body Material: BronzeWheel Material: Plastic Composition
Glass Length: 12"Includes: Ball Check Valves
Standards: CRN Registered OF6616.5CConnection: MNPT
Stem Packing: TFEWater Gauge Gasket Material: EPDM
Max. Pressure: 200 psig at 400 Degrees FItem: Water Gauge
Number of Guard Rods: 2Max. Temp.: 400 Degrees F
Country of Origin (subject to change): United States

Description

Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 200 psig at 400 Degrees F, Max. Temp. 400 Degrees F, Glass Tube O.D. 5/8 In., Glass Length 12 In., Number of Guard Rods 2, Center to Center Length 13-1/4 In., Water Gauge Gasket Material EPDM, Stem Packing TFE, Heavy Pattern Pattern, Wheel Material Plastic Composition, Includes Ball Check Valves, Standards CRN Registered OF6616.5C

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews