Water Gauge, Pipe Size 1/2 In, MNPT

APOLLO| Zoro #: G1451931| Mfr #: 2365100

$537.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1/2"
Center to Center Length: 14"
Wheel Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451931 Mfr #: 2365100
Pipe Size: 1/2"Center to Center Length: 14"
Wheel Material: AluminumBody Material: Stainless steel
Max. Pressure: 250 psig at 406 Degrees FNumber of Guard Rods: 2
Glass Tube O.D.: 5/8"Max. Temp.: 350 Degrees F
Connection: MNPTItem: Expansion Tank Gauge
Glass Length: 12"Water Gauge Gasket Material: TFE with Hypalon
Includes: Shutoff Valve and Drain ValveStandards: CRN Registered OF6616.5C
Country of Origin (subject to change): United States

Description

Expansion Tank Gauge, Pipe Size 1/2 In., Connection MNPT, Max. Pressure 250 psig at 406 Degrees F, Number of Guard Rods 2, Water Gauge Gasket Material TFE with Hypalon, Wheel Material Aluminum, Includes Shutoff Valve and Drain Valve, Standards CRN Registered OF6616.5C

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews