Water Gauge, Pipe Size 3/4 In, MNPT

APOLLO| Zoro #: G0593284| Mfr #: 2020700

$88.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Gauge Gasket Material: EPDM
Connection: MNPT
Includes: Needle Drain Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593284 Mfr #: 2020700
Water Gauge Gasket Material: EPDMConnection: MNPT
Includes: Needle Drain ValveBody Material: Bronze
Stem Packing: TFEWheel Material: Aluminum
Max. Pressure: 200 psig at 400 Degrees FGlass Length: 16"
Pattern: Heavy PatternMax. Temp.: 400 Degrees F
Pipe Size: 3/4"Glass Tube O.D.: 3/4"
Item: Water GaugeNumber of Guard Rods: 2
Center to Center Length: 17-1/2"Standards: CRN Registered OF6616.5C
Country of Origin (subject to change): United States

Description

Water Gauge, Pipe Size 3/4 In., Connection MNPT, Body Material Bronze, Max. Pressure 200 psig at 400 Degrees F, Max. Temp. 400 Degrees F, Glass Tube O.D. 3/4 In., Glass Length 16 In., Number of Guard Rods 2, Center to Center Length 17-1/2 In., Water Gauge Gasket Material EPDM, Stem Packing TFE, Heavy Pattern Pattern, Wheel Material Aluminum, Includes Needle Drain Valve, Standards CRN Registered OF6616.5C

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews