Apollo Valves
Water Gauge, Standard, 3/8 In, MNPT, Bronze
Mfr # 2010100
Zoro # G2886816
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Connection MNPT
- Body Material Bronze
- Max. Pressure 300 psig
- Max. Temp. 350 Degrees F
Explore More Products
- APOLLO VALVES Expansion Tank Gauge, 3/8 In, MNPT, Bronze 2070300
- APOLLO VALVES Expansion Tank Gauge, 1/2 In, MNPT, Bronze 2070400
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT 2345000
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2015100
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze 2550100
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2015000
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2365100
- WEIL MCLAIN Water Gauge Cock, 1/2" 510-218-145
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L 1LG-17
- WINTERS Water Test Gauge 2.5" Dial 0-300 psi/Kpa PETW217
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2010500
- Apollo Valves Water Gauges