Water Pressure Reducing Valve, 1-1/2 In.

APOLLO| Zoro #: G1132853| Mfr #: 36H20701

$555.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Adjustment Range: 25 to 75 psi
Max. Temp.: 180 Degrees F
Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132853 Mfr #: 36H20701
Pressure Adjustment Range: 25 to 75 psiMax. Temp.: 180 Degrees F
Material: BronzeValve Type: Super Capacity
Connection Type: FNPTStandards: ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO
Strainer: NoPreset Pressure Settings: 50 psi
Length: 6-1/2"Pipe Size: 1-1/2"
Max. Pressure: 400 psiHeight: 10"
Item: Water Pressure Reducing ValveCountry of Origin (subject to change): United States

Description

Water Pressure Reducing Valve, Super Capacity, Material of Construction Bronze, Inlet/Outlet 1 1/2 In, FNPT Connection, Max Working Pressure 400 PSI, Adjustable Range 25 to 75 PSI, Pressure Setting 50 PSI, Max Temp 180 F, Height 10 In, Length 6 1/2 In, Standards ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews