Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Pressure Reducing Valve, 1-1/4 In.

  • Zoro #: G0432731
  • Mfr #: 36H20601
$547.41
  • Max. Pressure: 400 psig
  • Connection Type: FNPT x FNPT
  • Valve Type: Super Capacity
See full product details
This item ships free.

Apollo #36H20601 Specifications

  • Zoro #: G0432731
  • Mfr #: 36H20601
Max. Pressure: 400 psig Connection Type: FNPT x FNPT
Valve Type: Super Capacity Preset Pressure Settings: 50 psi
Inlet Size: 1-1/4" Item: Water Pressure Reducing Valve
Pipe Size: 1 1/4 in Body Material: ASTM Grade Bronze and Stainless Steel
Application: Commercial, Industrial and Institutional Material: Bronze
Strainer: No Standards: ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO
Max. Temp.: 180 Degrees F Height: 10 in
Pressure Adjustment Range: 25 to 75 psi Length: 6 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Bronze, Pipe Size 1 1/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 10 in, Length 6 1/2 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #36H20601