KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Pressure Reducing Valve, 2 In.

APOLLO| Zoro #: G2447977| Mfr #: 36H20801

$788.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Strainer: No
Pressure Adjustment Range: 25 to 75 psi
Pipe Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447977 Mfr #: 36H20801
Strainer: NoPressure Adjustment Range: 25 to 75 psi
Pipe Size: 2"Connection Type: FNPT
Max. Pressure: 400 psiHeight: 12-1/2"
Length: 7-5/8"Material: Bronze
Max. Temp.: 180 Degrees FStandards: ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO
Item: Water Pressure Reducing ValvePreset Pressure Settings: 50 psi
Valve Type: Super CapacityCountry of Origin (subject to change): United States

Description

Water Pressure Reducing Valve, Super Capacity, Material of Construction Bronze, Inlet/Outlet 2 In, FNPT Connection, Max Working Pressure 400 PSI, Adjustable Range 25 to 75 PSI, Pressure Setting 50 PSI, Max Temp 180 F, Height 12 1/2 In, Length 7 5/8 In, Standards ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews