Water Pressure Reducing Valve, 3/4 In.

APOLLO| Zoro #: G0791752| Mfr #: 36H20401

$152.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 7"Strainer: NoMax. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791752 Mfr #: 36H20401
Height: 7"Strainer: No
Max. Temp.: 180 Degrees FPressure Adjustment Range: 25 to 75 psi
Preset Pressure Settings: 50 psiValve Type: Super Capacity
Pipe Size: 3/4"Standards: ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO
Length: 4"Max. Pressure: 400 psi
Item: Water Pressure Reducing ValveConnection Type: FNPT
Material: BronzeCountry of Origin (subject to change): United States

Description

Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Bronze, Pipe Size 3/4 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 7 In., Length 4 In., Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, IAPMO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews