150w Fixture

APPLETON ELECTRIC| Zoro #: G0889506| Mfr #: KPBU150L-MT

$550.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/208/240/277VAC
Lamp Included: Yes
Lamp Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889506 Mfr #: KPBU150L-MT
Voltage: 120/208/240/277VACLamp Included: Yes
Lamp Quantity: 1Lamp Type: High Pressure Sodium
Lamp Watts: 150Item: Hazardous Location Lighting Fixtures
Mounting: Ceiling/Pendant/Stanchion/WallCountry of Origin (subject to change): Mexico

Description

Hazardous Location Lighting Fixtures, High Pressure Sodium Lamp Type, Lamp Quantity 1, Lamp Watts 150, Voltage 120/208/240/277VAC, Yes Lamp Included, Ceiling/Pendant/Stanchion/Wall Mounting

Reviews