Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron

  • Zoro #: G4174362
  • Mfr #: ELBY-75
$15.99
  • Fitting Sub-Category: Elbows
  • Application: Female Connection
  • Material: Iron
See full product details
Orders over $75 ship free.

Appleton Electric #ELBY-75 Specifications

  • Zoro #: G4174362
  • Mfr #: ELBY-75
Fitting Sub-Category: Elbows Application: Female Connection
Material: Iron Connection: Female to Female
Color: Gray Conduit Fitting Material: Malleable Iron
Item - Conduit Fitting: 90 Degrees , Capped Elbow Item: Capped Elbow, 90 Degrees
Ends - Hazardous Fittings: 3/4 in FNPT x 3/4 in FNPT Hazardous Location Rating: Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; Class III
Conduit Size: 3/4" Standards: UL 886, CSA C22.2 No. 30
Overall Length - Fitting: 3/4 in Length: 3/4"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Capped Elbow, 90 Degrees, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length - Fitting 3/4 in

Reviews of Appleton Electric #ELBY-75