Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Conduit Outlet Body, Iron, 6 In.

  • Zoro #: G0092959
  • Mfr #: LB600-M

$1,051.99

Details
  • Conduit Outlet Body Material: Iron
  • Hazardous Location: No
  • Conduit Outlet Body Style: LB
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Appleton Electric #LB600-M Specifications

  • Zoro #: G0092959
  • Mfr #: LB600-M
Conduit Outlet Body Material: Iron Hazardous Location: No
Conduit Outlet Body Style: LB Conduit Outlet Hub Size: 6"
Conduit Outlet Body Capacity: 1328.0 cu. in. Back Type: Round
Item: Conduit Outlet Body Color: Gray
Conduit Outlet Body Type: Conduit Outlet Body Special Features: Triple Coat Epoxy Coating
Conduit Outlet Body Hub Style: Threaded Standards: UL 514A, UL 514B, C22.2 No. 18.3
Country of Origin (subject to change): Mexico

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style LB, Conduit Outlet Body Hub Size 6 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 3.0 cu. in., Back Type Round, Gray, Special Features Triple Coat Epoxy Coating, Standards UL 514A, UL 514B, C22.2 No. 18.3

Reviews of Appleton Electric #LB600-M