Appleton Electric
Enclosed Circuit Breaker, 1,000 A, 600V AC, 2 Pole
- Mfr # AEGB123610C
- Zoro # G2261126
$45,816.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $45,816.99
Key Features
- Amps 1,000 A
- AC Voltage Rating 600V AC
- DC Voltage Rating 125/250V DC
- Max. AIR Rating 65kA at 240V AC
- Terminal Connection Box Lug
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 125 A, 480V AC, 3 Pole AECB13412C
- APPLETON ELECTRIC Enclosed Circuit Breaker, 20 A, 600V AC, 2 Pole AEAB12620C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 70 A, 480V AC, 3 Pole AEBB13270C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 30 A, 480V AC, 3 Pole AEAB13230C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 100 A, 480V AC, 2 Pole AEBB12210C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 30 A, 480V AC, 3 Pole AEAB13430C
- APPLETON ELECTRIC Enclosed Circuit Breaker, 90 A, 600V AC, 2 Pole AEEB22690C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 80 A, 480V AC, 3 Pole AEBB13280C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 15 A, 480V AC, 3 Pole AEAB13215C
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB1301021
- MURR ELEKTRONIK EXACT8, 4XM8, 3 POLE, Conn. M12 8 pole 8000-84070-0000000
- Appleton Electric Circuit Breakers