Appleton Electric
Enclosed Circuit Breaker, 125 A, 600V AC, 2 Pole
- Zoro #: G2261248
- Mfr #: AEFB42612C
Hover or click to zoom Tap to zoom
Key Features
- Item: Enclosed Circuit Breaker
- Amps: 125 A
- AC Voltage Rating: 600V AC
- DC Voltage Rating: 125/250V DC
- Max. AIR Rating: 65kA at 240V AC
- Terminal Connection: Box Lug
- Number of Poles: 2
- Frame Size: 400/KD
$10,181.42
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $10,181.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Appleton Electric
- MFR #AEFB42612C
- Zoro #G2261248
- Country of OriginUnited States
- Category Circuit Breakers
Dimensions
Frame Size | 400/KD |
Width | 16.38 in |
Min. Wire Size | 4 AWG |
Depth | 12.63 in |
Length | 35.0 in |
Max. Wire Size | 350 kcmil |
Conduit Size | 4 in |
Length (Straight Wireway) | 35.0 in |
Details
Item | Enclosed Circuit Breaker |
Amps | 125 A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 125/250V DC |
Max. AIR Rating | 65kA at 240V AC |
Terminal Connection | Box Lug |
Number of Poles | 2 |
Circuit Breaker Type | Standard |
Standards | UL 1203 |
Instantaneous Trip | Fixed |
AIR @ 480VAC | 35.0kA |
AIR @ 600VAC | 25kA |
Switch Type | Non-Interchangable Trip |
Safety Rating | Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Features | Dust-Ignitionproof, Hazardous Location, Watertight |
AIR @ 240VAC | 65kA |
Description
Enclosed Circuit Breaker, Number of Poles 2, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 400/KD, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 kcmil, Housing Material Copper Free Aluminum, Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG, Length 35 in, Width 16.38 in, Depth 12.63 in, Fixed Instantaneous Trip, Conduit Size 4 in
Reviews of Appleton Electric #AEFB42612C
Explore more
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 600 A, 600V AC, 3 Pole AEDB63660C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 30 A, 480V AC, 3 Pole AEAB13230C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 25 A, 480V AC, 3 Pole AEAB13225C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 800 A, 600V AC, 3 Pole AELB83680C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 20 A, 480V AC, 3 Pole AEAB13420C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 25 A, 480V AC, 3 Pole AEAB13425C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 450 A, 600V AC, 2 Pole AEDB62645C
- APPLETON ELECTRIC Hazardous Location Circuit Breaker, 100 A, 480V AC, 2 Pole AEBB12210C
- APPLETON ELECTRIC Enclosed Circuit Breaker, 15 A, 600V AC, 2 Pole AEAB12615C
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series SSP1D425BDT
- EATON Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, CH Series CHFP115AF
- Appleton Electric Circuit Breakers