Fixture, Hazardous Location, Pulse Start

APPLETON ELECTRIC| Zoro #: G1657135| Mfr #: CPB1775MT

$1,878.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657135 Mfr #: CPB1775MT
Description/Special Features: For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be presentStandards: Class 1, Div 1, 2, Groups C, D, Class 2 Div 1, 2, Groups E, F, G, Class 3 UL E10794, 1600
Housing Finish: GrayFixture Item Number: 3NZT9
Fixture Wattage: 175Ambient Temp. Range: 0 to 104 Degrees F
Width: 12"Voltage: 120 to 277VAC
Length: 12"Suggested Lamp Item No.: 1E686
Lamp Quantity: 1Mounting: Wall
Item: Hazardous Location Lighting FixtureLamp Watts: 175
Height: 17-5/8"Match Code: 1
Lamp Type: Metal HalideFixture Type: Explosion Proof
Lamp Included: NoHousing Material: Copper Free Aluminum
Mounting Bracket Item Number: 5KF31Country of Origin (subject to change): United States

Product Description

Hazardous Location Lighting Fixture, Explosion Proof Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Lamp Watts 175, Suggested Lamp Item No. 1E686, Fixture Wattage 175, Fixture Item Number 3NZT9, Mounting Bracket Item Number G3488615, Voltage 120 to 277VAC, For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.