Fixture, Hazardous Location, Pulse Start

APPLETON ELECTRIC| Zoro #: G2335374| Mfr #: CPB4075MT

$2,815.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2335374 Mfr #: CPB4075MT
Description/Special Features: For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be presentStandards: Class 1, Div 1, 2, Groups C, D, Class 2 Div 1, 2, Groups E, F, G, Class 3 UL E10794, 1600
Match Code: 1Lamp Type: Metal Halide
Lamp Included: NoHousing Material: Copper Free Aluminum
Mounting Bracket Item Number: 5KF31Housing Finish: Gray
Fixture Item Number: 3NZU1Fixture Wattage: 400
Ambient Temp. Range: 0 To 104 Degrees FFixture Type: Explosion Proof
Width: 12"Voltage: 120 to 277VAC
Length: 12"Suggested Lamp Item No.: 3JJ96
Lamp Quantity: 1Mounting: Wall
Item: Hazardous Location Lighting FixtureLamp Watts: 400
Height: 20-3/8"Country of Origin (subject to change): United States

Product Description

Hazardous Location Lighting Fixture, Explosion Proof Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Lamp Watts 400, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Fixture Item Number 3NZU1, Mounting Bracket Item Number G3488615, Voltage 120 to 277VAC, For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.