Fixture, Hazardous Location, Pulse Start

APPLETON ELECTRIC| Zoro #: G0418765| Mfr #: KPCP4075MT

$1,820.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418765 Mfr #: KPCP4075MT
Description/Special Features: For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be presentStandards: Class 1, Div 2, Groups A, B, C, D Class 2, Div 1, 2, Groups E, F, G, Class 3, UL1598A
Fixture Item Number: 3NZU3Fixture Wattage: 400
Ambient Temp. Range: 0 to 104 Degrees FWidth: 13-3/8"
Voltage: 120 to 277VACLength: 13-3/8"
Suggested Lamp Item No.: 3JJ96Lamp Quantity: 1
Mounting: CeilingItem: Hazardous Location Lighting Fixture
Lamp Watts: 400Height: 13-1/8"
Lamp Type: Metal HalideFixture Type: Explosion Proof
Lamp Included: NoHousing Material: Copper Free Aluminum
Mounting Bracket Item Number: 6VW97Housing Finish: Gray
Country of Origin (subject to change): United States

Product Description

Hazardous Location Lighting Fixture, Explosion Proof Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Lamp Watts 400, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Fixture Item Number 3NZU3, Mounting Bracket Item Number G1775225, Voltage 120 to 277VAC, For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.