Fixture, Pendant Mount

APPLETON ELECTRIC| Zoro #: G2214432| Mfr #: MA7075-120

$362.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2214432 Mfr #: MA7075-120
Standards: Class 1, Div 2, Groups A, B, C, D, Class 2, Div 1, 2, Groups E, F, UL 1598A, NEMA 4XDescription/Special Features: Tunnels, Walkways, Bridges, Storage Facilities, Processing Plants, Parking Lots, Foundries, Manufacturing Plants, Power Plants
Length: 8-3/8"Height: 15-1/4"
Mounting Bracket Item Number: 2V745Fixture Type: Mercmaster JR
Fixture Item Number: 2V744Finish: Gray Epoxy Powder Coated
Fixture Wattage: 70Voltage: 120VAC
Mounting: PendantSuggested Lamp Item No.: 2V632
Lamp Watts: 70Bulb Designation: LU70/MED
Lamp Type: High Pressure SodiumHousing Finish: Gray Epoxy Powder Coated
Lamp Quantity: 1Width: 8-3/8"
Item: Hazardous Location Lighting FixtureCountry of Origin (subject to change): United States

Product Description

Hazardous Location Lighting Fixture, Mercmaster JR Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation LU70/MED, Lamp Watts 70, Suggested Lamp Item No. 2V632, Fixture Wattage 70, Fixture Item Number 2V744, Mounting Bracket Item Number G3369353, Voltage 120VAC, Tunnels, Walkways, Bridges, Storage Facilities, Processing Plants, Parking Lots, Foundries, Manufacturing Plants, Power Plants, Gray Epoxy Powder Coated Housing Finish, Finish Gray Epoxy Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.