Appleton Electric

Hazardous Location Circuit Breaker, 350 A, 600V AC, 3 Pole


$10,690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

  • AC Voltage Rating 600V AC
  • DC Voltage Rating 125/250V DC
  • Max. AIR Rating 65kA at 240V AC
  • Terminal Connection Ground Lug
  • Number of Poles 3
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us