- Home
- /
- Electrical Supplies
- /
- Conduit & Raceways
- /
- Conduit Fittings
- /
- Male to Female Union, HazLoc, Steel, 3/4In
Appleton Electric
Male to Female Union, HazLoc, Steel, 3/4In
- Zoro #: G4324424
- Mfr #: UNY75NR
Tap to zoom
Hover or click to zoom
$18.92
- Conduit Fitting Material: Zinc Plated Steel
- Conduit Size: 3/4"
- Color: Silver
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.92
Appleton Electric #UNY75NR Specifications
- Zoro #: G4324424
- Mfr #: UNY75NR
- Conduit Fitting Material: Zinc Plated Steel
- Conduit Size: 3/4"
- Color: Silver
- Connection: Male to Female
- Insulated: Yes
- Item: Straight Union - Conduit to Box
- Standards: UL 886, CSA C22.2 No. 25, CSA C22.2 No. 30
- Ends - Hazardous Fittings: 3/4 in FNPT x 3/4 in MNPT
- Application: Used For Connecting Conduit to Enclosure
- Material: Steel
- Hazardous Location Rating: Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
- Item - Conduit Fitting: Union
- Length: 2-5/32"
- Fitting Sub-Category: Unions
- Overall Length - Fitting: 2 3/16 in
- For Use With: Conduit
- Compatible Conduit Type: Vertical or Horizontal Rigid Conduit
- Number of Pieces: 1
- Overall Width: 2 5/32 in
- Connection Orientation: Straight
- Thread Type: NPT
- Body Style: UNY
- Series: UNY
- Compatible Conduit Trade Size: 3/4 in
- Connection Type: Threaded
- Thread Gender: Female to Male
- Overall Height: 2 5/32 in
- Fitting Type: Union
- Country of Origin (subject to change): Mexico
Description
Union, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length - Fitting 2 3/16 in
Reviews of Appleton Electric #UNY75NR
Explore more
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 EYS-7
- APPLETON ELECTRIC Flex Coupling, Size 1 in., Flex L 10 in. EXGJH-310
- APPLETON ELECTRIC Expansion Female Union, HazLoc, Steel, 1In UNF100
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In RB125-75A
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" ELMFL90-100-A
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. EXGJH-14
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3-1/2 EYM-350
- APPLETON ELECTRIC EYDM Sealing Fitting, 25 Fill, Alum, 3-1/2 EYDM-350AL
- APPLETON ELECTRIC Flex Coupling, Size 2 in., Flex L 24 in. EXLK-624
- HALEX RN TGH CMPRSN CONCTR 1""D 62511
- HUBBELL WIRING DEVICE-KELLEMS STR MALE L/T CONN, 1 1/4", STEEL, INS H1251
- Appleton Electric Conduit Fittings